Busbar Modules, with Wires - Short Length, 200mm Tail, 16A, 45mm

Item #: 183180

Cat #: 141A-GS45RR16

UPC: 662074770236

to view pricing and more.
Documents & Guides
Busbar Modules, with Wires - Short Length, 200 mm Tail, 16 Amp, 45 mm Width

Overview

Busbar Modules, with Wires - Short Length, 200 mm Tail, 16 Amp, 45 mm Width
Also known as: 662074770236, 141A-GS45RR16

Specifications

Type: Supply, Module, Busbar
Height: 200 mm
Width: 45 mm
Amps: 16
Type: Supply, Module, Busbar
Width: 45 mm
Height: 200 mm
Amps: 16