600A, 170VDC, Fast-Acting Tele Fuse

Item #: 1832098
Cat #: L17T600
UPC: 079458027679
Sign In or Register to view pricing and more.
Documents & Guides
600A, 170VDC, Specialty Fuses Very Fast-Acting Telecommunications Fuse

Overview

600A, 170VDC, Specialty Fuses Very Fast-Acting Telecommunications Fuse
Specifically designed for short circuit protection of Telecommunications circuits, the Littelfuse L17T series fuses provide reliable protection of sensitive DC power distribution systems. Constructed with silver plated elements for low l2t and peak let-through, these advanced fuses virtually eliminate equipment damage due to surges and spikes. The L17T series fuse’s unique element geometry also provides cooler running temperatures, helping to minimize heat within enclosures. Features: Low l2t; Extremely current limiting; Low operating temperature; 170 VDC rating.
Also known as: 079458027679, L17T600

Specifications

Volts DC: 170
Opening: Fast-Acting
Amps: 600
Type: Fuse
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 100kA
Volts DC: 170
Amps: 600
Standards: California Proposition 65
Interrupt Rating DC: 100kA
Opening: Fast-Acting
Type: Fuse
Mounting: Bolt In

Customer Reviews

No reviews for this product
(0)