Lay-In Wireway, Type 12, Hinge Cover, 12" x 6" x 120", Steel, Gray

Item #: 18321

Cat #: F126L120

UPC: 783510187804

to view pricing and more.
Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00x120.00, Material/finish: Steel/gray

Overview

Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00x120.00, Material/finish: Steel/gray

Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, this gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.

Also known as: 783510187804, F126L120

Features & Benefits

  • Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
  • This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling

Specifications

Length: 120 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Length: 120 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 12 in
Color: Gray
Material: Steel