Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of

Item #: 1832559

Cat #: UTP28X4M

UPC: 074983006717

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 4m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 4m.
Also known as: 074983006717, UTP28X4M

Specifications

Material: Copper
Length: 4 m
Color: Off-White
Material: Copper
Color: Off-White
Length: 4 m