LED Shoplight, 30 Watt, 3000 Lumen, 4000K, 120V

Item #: 1833083

Cat #: LEDSHOP/120/30840/3FT

UPC: 046135614521

to view pricing and more.
Documents & Guides
LED Shoplight, 30 Watt, 30000 Lumen, 4000K, 120 Volt, with Pull Chain, 1 per SKU, 6 per Case *Sylvania 61452* *Sylvania Part # 61452*

Overview

LED Shoplight, 30 Watt, 30000 Lumen, 4000K, 120 Volt, with Pull Chain, 1 per SKU, 6 per Case *Sylvania 61452* *Sylvania Part # 61452*

The SYLVANIA Shop Light is designed to replace traditional fluorescent fixtures in residential applications.

Also known as: 046135614521, LEDSHOP/120/30840/3FT

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Length: 3 ft
Wattage: 30
Color Rendering Index (CRI): 80
Lumens: 3000
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Length: 3 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC: 120
Wattage: 30
Lumens: 3000
Dimmable: No