Terminal Block Jumpers, Link, Gray

Item #: 18334

Cat #: 1492-CJL6

UPC: 662468500029

to view pricing and more.
Documents & Guides
Jumper, Scew Center, No Cover, 6mm Wire Range, Link, Gray

Overview

Jumper, Scew Center, No Cover, 6mm Wire Range, Link, Gray
Also known as: 662468500029, 1492-CJL6

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492