1
more

Cable Tie, Standard, 7.4" Long, PEEK, Translucent Brown, 100/Pack
Item #: 183345
Cat #: PLT2S-C71
UPC: 074983031283
to view pricing and more.
Documents & Guides
Cable Tie, Standard, 7.4" Long, PEEK (Polyetheretherketone), Translucent Brown, 100/Pack
Overview
Cable Tie, Standard, 7.4" Long, PEEK (Polyetheretherketone), Translucent Brown, 100/Pack
Ideal for harsh environments where a cable tie material is required to hold up to chemical or radiation exposure.
Also known as: 074983031283, PLT2S-C71
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Material: | Polyetheretherketone (PEEK) |
| Length: | 7.400 in |
| Color: | Translucent Brown |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Material: | Polyetheretherketone (PEEK) |
| Color: | Translucent Brown |
| Family / Style: | Pan-Ty® |