
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Disk Light Kit; Ambiance; Material: Polycarbonate Body, Polycarbonate Trim, Anodized Aluminum Reflector; Wattage: 18 Wtt, 16.2 Wtt Consumed;voltage Rating: 12 V; Lamp Included: Yes; Lamp Type: Xenon Wedge T5; Number Of Lamps: 5; Finish: Brushed Nickel Body, Brushed Nickel Trim, Satin Aluminum Reflector, Clear Lamp; Width: 3-1/8 In; Height: 7/8 In; Wire Length: 72 In; Average Life: 10000 Hr; Lumens: 210 Lm; Color Temperature: 2800 Deg K
Overview
Sea Gull Lighting; Disk Light Kit; Ambiance; Material: Polycarbonate Body, Polycarbonate Trim, Anodized Aluminum Reflector; Wattage: 18 Wtt, 16.2 Wtt Consumed;voltage Rating: 12 V; Lamp Included: Yes; Lamp Type: Xenon Wedge T5; Number Of Lamps: 5; Finish: Brushed Nickel Body, Brushed Nickel Trim, Satin Aluminum Reflector, Clear Lamp; Width: 3-1/8 In; Height: 7/8 In; Wire Length: 72 In; Average Life: 10000 Hr; Lumens: 210 Lm; Color Temperature: 2800 Deg K
Also known as: 785652948565, 9890-962
Specifications
No Specifications Available