Grounding Busbar, w/Insulators and Brackets, GG, 12" x 4" x 0.25", Tinned

Item #: 183350

Cat #: EGBA14412GGT

UPC: 782856523307

to view pricing and more.
Documents & Guides
CWLD EGBA14412GGT BAR,GRD ASSY,1/4

Overview

CWLD EGBA14412GGT BAR,GRD ASSY,1/4

Common earthing point for multiple electrical panels and devices.

Also known as: 782856523307, EGBA14412GGT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.250 in
Length: 12 in
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated