9 PB Enclosure 11.00x10.00x6.0

Item #: 18339

Cat #: E9PBY25

UPC: 783510587901

to view pricing and more.
Extra-Large Pushbutton Enclosures, Type 12, 9PB x 30.5mm, Gray, Steel

Overview

Extra-Large Pushbutton Enclosures, Type 12, 9PB x 30.5mm, Gray, Steel

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510587901, E9PBY25

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: 9 Element, Enclosure
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: 9 Element, Enclosure
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12