Disconnect Switch, 400A, 600V, 3P, Non-Fusible, NEMA 4X, Heavy Duty

Item #: 183411

Cat #: THN3365SS

UPC: 783164089394

to view pricing and more.
Documents & Guides
Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty

Overview

Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty

Type TH heavy duty safety switches are designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Heavy duty switches are available in 30–1200 amps, 600 V AC, 600 V DC maximum, fusible and non–fusible units, and in NEMA type 1 (indoor), type 3R (outdoor), type 4/4X (water- and dust-tight, corrosion-resistant), and type 5/12 (drip- and dust-tight) enclosures.

Also known as: 783164089394, THN3365SS

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X