BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 183425

Cat #: BK/MDL-4

UPC: 051712119641

to view pricing and more.
BUSS SMALL DIMENSION FUSE SLOW BLOW 4A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse - Bulk Packaging

Overview

BUSS SMALL DIMENSION FUSE SLOW BLOW 4A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse - Bulk Packaging
Also known as: 051712119641, BK/MDL-4

Specifications

Diameter: 0.250 in
Amps: 4
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Amps: 4
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in