18/3 CL2 Thermostat Wire Copper 500'

Item #: 183495

Cat #: TSTAT183CL2WHT500RL

UPC:

to view pricing and more.
Documents & Guides
(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

Overview

(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: TSTAT183CL2WHT500RL, 183THERM

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 150
Conductors: 3
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 3
Color: White