18/2 CL2 Thermostat Wire Copper 500', White

Item #: 183532

Cat #: TSTAT182CL2WHT500RL

UPC:

Sign In or Register to view pricing and more.
(2) 18 AWG, Thermostat Wire, CL2, 300V Rated, Solid Copper, White Polypropylene Jacket, 500' Spool.

Overview

(2) 18 AWG, Thermostat Wire, CL2, 300V Rated, Solid Copper, White Polypropylene Jacket, 500' Spool.

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: TSTAT182CL2WHT500RL, STAT WIRE, 182THERM, Bell Wire, Doorbell Wire, Garage Door Opener Wire

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Color: White