ProAir Harsh Environment Outdoor with Cntr 3R CR23, 1600BTU 230V, Brushed, SS304

Item #: 183537

Cat #: CR230226G016

UPC: 783510455590

to view pricing and more.
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Cntr 3R CR23, CR230226G016 item is rated 1600BTU 230V with material of SS304 finish Brushed.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Cntr 3R CR23, CR230226G016 item is rated 1600BTU 230V with material of SS304 finish Brushed.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510455590, CR230226G016

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Height: 23 in
Width: 10 in
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Finish: Brushed #3
Depth: 8.750 in
Wattage: 508
BTU: 1733
Height: 23 in
IP/NEMA Rating: NEMA 12
Finish: Brushed #3
Wattage: 508
Width: 10 in
Material: Stainless Steel 304
Depth: 8.750 in
BTU: 1733