MCB S200MUC 2P C 1A AC/DC

Item #: 1835565

Cat #: S202MUC-C1

UPC: 013614432921

Sign In or Register to view pricing and more.
Documents & Guides
MCB S200MUC 2P C 1A AC/DC

Overview

MCB S200MUC 2P C 1A AC/DC
Also known as: 013614432921, S202MUC-C1

Specifications

Poles: 2
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA