SpectraCool Narrow Hazardous Location AC, 4000BTU 230V, Brushed, SS316

Item #: 1835922

Cat #: NHZ280426G400

UPC: 783510286538

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ280426G400 item is rated 4000BTU 230V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ280426G400 item is rated 4000BTU 230V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286538, NHZ280426G400

Specifications

Width: 11.500 in
Depth: 14 in
Height: 28 in
BTU: 4000
Finish: Brushed
Material: Stainless Steel 316L
Wattage: 1172
Width: 11.500 in
Height: 28 in
Finish: Brushed
Wattage: 1172
Depth: 14 in
BTU: 4000
Material: Stainless Steel 316L