16' LED Tape Light, 24V/27K

Item #: 1836167

Cat #: DI-24V-BLBSC1-27-016

UPC: 848333020797

to view pricing and more.
Documents & Guides
BLAZE™ LED Tape Light, 1.46W/Ft., 24V, 90+ CRI, 2700K, 16 Ft. Length With 4" Cut Points *Diode LED Part# 12647*

Overview

BLAZE™ LED Tape Light, 1.46W/Ft., 24V, 90+ CRI, 2700K, 16 Ft. Length With 4" Cut Points *Diode LED Part# 12647*
Also known as: 848333020797, DI-24V-BLBSC1-27-016

Specifications

Volts DC: 24
Length: 16 ft
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Volts DC: 24
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 16 ft
Color Rendering Index (CRI): 90+