Concept Single-Door Enclosure, 30.00x24.00x6.00, Lt Gray, Steel

Item #: 1837018

Cat #: CSD30246LG

UPC: 783510294724

to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD30246LG item measures 30.00x24.00x6.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD30246LG item measures 30.00x24.00x6.00 inches with a material of Steel colored Lt Gray.

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510294724, CSD30246LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 24 in
Height: 30 in
Depth: 6 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 24 in
Depth: 6 in
Finish: Powder Coated
Color: Light Gray
Height: 30 in
Material: Steel