SLIDE EFL SP 3W 16A 120V LA

Item #: 1837240

Cat #: CD3FB16-LA

UPC: 785007255461

to view pricing and more.
Documents & Guides
WAT CD3FB16LA SLIDE EFL SP 3W

Overview

WAT CD3FB16LA SLIDE EFL SP 3W
Also known as: 785007255461, CD3FB16-LA

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16