Lay-In Wireway, Type 12, Hinge Cover, 12" x 6" x 48", Steel, Gray

Item #: 18374

Cat #: F126L48

UPC: 783510187606

to view pricing and more.
Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00x48.00, Material/finish: Steel/gray

Overview

Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00x48.00, Material/finish: Steel/gray

Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.

Also known as: 783510187606, F126L48

Features & Benefits

  • Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
  • This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling

Specifications

Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Length: 48 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Length: 48 in