Corr. Loom Tubing Slit, .25" (6.4mm) X 1

Item #: 1838069

Cat #: CLT25F-C4

UPC: 074983829101

to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .25" (6.4mm) x 100' (30.5m), polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, .25" (6.4mm) x 100' (30.5m), polyethylene, yellow.
Also known as: 074983829101, CLT25F-C4

Specifications

Length: 100 ft
Diameter: 0.250 in
Material: Polyethylene
Color: Yellow
Length: 100 ft
Material: Polyethylene
Diameter: 0.250 in
Color: Yellow