Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BLM EM3314T 15HP 3490RPM 3PH
Item #: 1838091
Cat #: EM3314T
UPC: 781568104828
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM EM3314T 15HP 3490RPM 3PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM EM3314T 15HP 3490RPM 3PH
Also known as:
781568104828, EM3314T
Specifications
Phase:
3
Amps:
35
Horsepower:
15
Phase:
3
Horsepower:
15
Amps:
35
Close
Close and Retry