4' 24W T5 LED Lamp, 50K

Item #: 1838278

Cat #: 24T5HO/4F/850/DIR/R

UPC: 450799792776

to view pricing and more.
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 24W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs.

Compatible with Instant Start & Programmed Start ballasts Easy to install - Plug & Play Direct Exceptional efficacy 121 LPW Suitable for use in totally enclosed fixtures Powerful light output 3500 lumens Dimmable

Also known as: 450799792776, 24T5HO/4F/850/DIR/R

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 3500
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Lumens: 3500
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277