2' T5 LED Lamp, 35K

Item #: 1838280

Cat #: 8T5HE/2F/835/DIR

UPC: 672713579595

to view pricing and more.
LED Lamp, 24W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 950, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 14W Fluorescent. P/N: 57959; 8T5HE/2F/835/DIR.

Overview

LED Lamp, 24W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 950, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 14W Fluorescent. P/N: 57959; 8T5HE/2F/835/DIR.
Also known as: 672713579595, 8T5HE/2F/835/DIR

Specifications

Wattage: 24
Lumens: 950
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Angle: 120°
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Shape: T5 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Lumens: 950
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Angle: 120°
Volts AC Range: 120 - 277