REXEL logo

Electrician's Jab Saw

Item #: 1839
Cat #: 35-275
UPC: 783250538256
Sign In or Register to view pricing and more.
Electrician's Jab Saw, Includes Replaceable Bi-Metal Wallboard Blade, Holds All Reciprocating & Hacksaw Blades, Ergonomic Grip

Product Overview

Electrician's Jab Saw, Includes Replaceable Bi-Metal Wallboard Blade, Holds All Reciprocating & Hacksaw Blades, Ergonomic Grip
Also known as: 783250538256, 35-275

Documents

Frequently Bought Together (53)
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Klein
602-7DD Demolition Driver, 7", 5/16'' Keystone
AFC
RS-101A BX Cable Armor Stripper/Cutter
Klein
44100 Utility Knife, Retractable Blade *** Discontinued ***
Ideal
35-260 Hacksaw, 16" Dual-Purpose
Klein
J248-8 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Ideal
35-210 Hammer, Fiberglass/Steel, Neoprene Grips
Klein
11054 Wire Stripper/Cutter
Klein
32505 11-in-1 with Combo Screw Tips
Klein
RT210 GFCI Receptacle Tester
Klein
D213-9NETP Side Cut Pliers, 9-3/8", High Leverage, Fish Tape Pulling
Klein
D502-10 Pump Pliers, 10", Max Jaw Opening 1-3/4", Plastic Yellow Handle
Ideal
35-205 Magnetic Level
Klein
55427 Tradesman ProÖ Elect's Tool Belt, M
Klein
86225 Tape Measure, Magnetic Dual End-Hook, Double-Sided, 25' *** Discontinued ***
Klein
70570 Grip-It« Five Key Hex Set - Inch
Klein
69401 Multimeter Carrying Case
Klein
56220 LED Headlamp with Silicone Hard Hat Strap
Klein
ET60 Electronic AC/DC Voltage Tester
Ideal
C-90 Carrying Case, Padded, Nylon
Ideal
61-076 Vol-Con Voltage Tester, Visual/Vibration Indication
Klein
19352 Conduit Reamer
Klein
9225 Tape Measure, 25' Magnetic Double Hook
Klein
602-6 Keystone Heavy Duty Screwdriver, 5/16"
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
32500 11-in-1 Screwdriver/Nut Driver
Ideal
74-046 Aluminum Bender with Handle for 1/2" EMT Conduit
Greenlee
36279 Replacement Die
Klein
603-4 Phillips Screwdriver, #2
Channellock
420 Tongue and Groove Plier, 9-1/2", Max Jaw Opening 1-1/2", 5 Settings
Milwaukee
48-89-9221 3-Piece Step Drill Bit Set
Greenlee
DTAPKIT Drill/Tap Kit
Klein
85191 Conduit Fitting/Reaming Screwdriver
Channellock
440 Tongue and Groove Plier, 12", Max Jaw Opening 2-1/4", 7 Settings
Ideal
74-047 3/4" Conduit Bender with Handle
Ideal
45-416 Wire Stripper, 16-26 AWG
Klein
D507-8 Adjustable Wrench, Extra Capacity 8-Inch
Greenlee
FTF540-100 Fish Tape with Winder Case, 100'
Ideal
36-311 4-Piece Hole Saw Kit
Ideal
45-615 Wire Stripper, 8-18 AWG
Greenlee
7238SB Knockout Punch Kit
Ideal
74-028 Conduit Bender with Handle, 1"
Klein
D2000-9NE Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
Klein
627-20 6-in-1 Tapping Tool
Klein
70581 8-Piece Hex Key Set
Greenlee
333A HD Hacksaw Frame w/ Blade, 12"
Klein
630-7/16 Hex Nut Driver, 7/16"
Fluke
H5 Electrical Tester Holster - Black
Streamlight
66118 LED Stylus Pro Pen Light
Dottie
TEKW812 Self-Drilling Screw, #8 x 1/2", Steel, Wafer Head
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Eaton B-Line
BB33L BOX SPT, 2 1/4" LEN
Appleton
333D Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears

Specifications

Length: 12 1/4 in
Type: Jab Saw, Saw
Material: Steel
Length: 12 1/4 in
Material: Steel
Type: Jab Saw, Saw

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)