
Through Roof PVC Upper Connection, Tinned Copper In-Line Conductor, Tinned Copper Parallel Conductor
Item #: 1839092
Cat #: LPC664L
UPC: 782856567981
to view pricing and more.
Documents & Guides
CAD LPC664L CONNECTION THRU R
Overview
CAD LPC664L CONNECTION THRU R
Through roof PVC upper connector allows for lightning protection conductors to be concealed in ceiling or walls.
Also known as: 782856567981, LPC664L
Features & Benefits
- Allows for lightning protection conductors to be concealed in ceiling or walls
- Attaches to existing through roof PVC pipe
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 |
| Finish: | Tinned |
| Height: | 5.380 in |
| Material: | Copper |
| Allowable Gauge Range: | 4/0 |
| Height: | 5.380 in |
| Standards: | California Proposition 65 |
| Finish: | Tinned |