Type 12 Lay-In Wireway, Hinged Cover, 12" x 6" x 36", Steel, Gray

Item #: 18391

Cat #: F126L36

UPC: 783510187507

to view pricing and more.
Type 12 Lay-In Hinged Cover Wireway, Straight Section, 12 x 12 x 36 Inch, Steel, Gray

Overview

Type 12 Lay-In Hinged Cover Wireway, Straight Section, 12 x 12 x 36 Inch, Steel, Gray

Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.

Also known as: 783510187507, F126L36

Features & Benefits

  • Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
  • This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling

Specifications

Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 12 in
Color: Gray
Length: 36 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel