1/2" PVC 90° Elbow, Schedule 40, Gray

Item #: 1839101

Cat #: UA9ADR-CAR

UPC: 034481130215

to view pricing and more.
Documents & Guides
1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 034481130215, UA9ADR-CAR

Specifications

Diameter: 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1/2 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC