LED Magnetic Retrofit Kit

Item #: 1839131

Cat #: RK12D1650K

UPC: 762148266273

to view pricing and more.
Documents & Guides
LED Retrofit Kit: 1 Strip; 2250 Lumens; 21"; 0-10V Diming; 16 Watt; 5000K Color Temperature. Magnetic Mount; Easily convert fluorescent troffer and strip luminaires.

Overview

LED Retrofit Kit: 1 Strip; 2250 Lumens; 21"; 0-10V Diming; 16 Watt; 5000K Color Temperature. Magnetic Mount; Easily convert fluorescent troffer and strip luminaires.
Also known as: 762148266273, RK12D1650K

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Length: 21 in
Lumens: 2250
Wattage: 16
Color Temperature: 5000 (Bright White)
Length: 21 in
Wattage: 16
Volts AC: 120, 277
Lumens: 2250