Recp & Mtg Box 60a 3w4p

Item #: 183927

Cat #: ADJA6034-150

UPC: 781381157360

to view pricing and more.
Documents & Guides
App Adja6034-150 3w-4p Rcpt

Overview

App Adja6034-150 3w-4p Rcpt

Appleton Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (ExtraFlex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC,Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating:NEMA 3, 3R, 4, 4X, Mounting: Surface Mount With 1-1/2 IN Hub, Connection: Pressure Wire Terminal, Temperature Rating: -40 To 107 DEG C, Motor HoEG C, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN Width X9.63 IN Height X 8 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6034BC Metallic And NMACP6034BC Nonmetallic Clamping Ring Plugs

Also known as: 781381157360, ADJA6034-150

Specifications

Type: Mounting Box
Phase: 3
Type: Mounting Box
Phase: 3