Zone Cord, Cat 6A, UTP Solid Plenum Blue

Item #: 1839637

Cat #: UZPPBU10

UPC: 074983327027

Sign In or Register to view pricing and more.
Documents & Guides
Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 10 ft.

Overview

Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 10 ft.
Also known as: 074983327027, UZPPBU10

Specifications

Color: Blue
Material: Copper
Length: 10 ft
Color: Blue
Length: 10 ft
Material: Copper