Zone Cord, Cat 6A, UTP Solid Plenum Blue

Item #: 1839639

Cat #: UZPPBU25

UPC: 074983327058

to view pricing and more.
Documents & Guides
Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 25 ft.

Overview

Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 25 ft.
Also known as: 074983327058, UZPPBU25

Specifications

Length: 25 ft
Color: Blue
Material: Copper
Length: 25 ft
Material: Copper
Color: Blue