This product has been discontinued.

Cable Tie, Light-Heavy, Nylon, Natural Color, 15", Bag of 100
Item #: 183982
Cat #: RR-14-120-9-C
UPC: 705591675094
to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, Nylon, Natural Color, 15.09 Inch Long, .30 Inch Wide, .076 Inch Thick, 120 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100
Overview
Locking Cable Tie, Standard, Nylon, Natural Color, 15.09 Inch Long, .30 Inch Wide, .076 Inch Thick, 120 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100
Also known as: 705591675094, RR-14-120-9-C
Specifications
| Color: | Natural |
| Length: | 15 in |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Color: | Natural |
| Width: | 0.300 in |
| Material: | Nylon |
| Length: | 15 in |
| Weight Capacity: | 120 lbs |