This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 30 Amp, 10kA, UL 489, Ring Cable Lug
Overview
Miniature Circuit Breaker, 2 Pole, 30 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: 016779957537, SU202MR-K30
Specifications
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Volts AC: | 277, 480Y |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |