ABB S203MR-K6

Item #: 1840505

Cat #: S203MR-K6

UPC: 016779958879

to view pricing and more.
Documents & Guides

Overview

ABB S203MR-K6
Also known as: 016779958879, S203MR-K6

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve K
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA