Terminal Box, SSTB, 150x300x120mm, Brushed, Stainless 304

Item #: 1840715

Cat #: SSTB153012

UPC: 783510528942

to view pricing and more.
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB153012 item measures 150x300x120mm with a material of Stainless 304, finish Brushed.

Overview

Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB153012 item measures 150x300x120mm with a material of Stainless 304, finish Brushed.

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510528942, SSTB153012

Specifications

Height: 5.910 in
Width: 11.810 in
Depth: 4.720 in
Material: Stainless Steel 304
Height: 5.910 in
Depth: 4.720 in
Width: 11.810 in
Material: Stainless Steel 304