REXEL logo

Flush Mtg Receptacle, 20A, 120/208V, 18-20R, Black

Item #: 1841
Cat #: 7250-FR
UPC: 078477808733
Sign In or Register to view pricing and more.
20 Amp, 120/208 Volt, NEMA 18-20r, 4p, 4w, Flush Mtg Receptacle, Straight Blade,industrial Grade, Non-grounding, , Side Wired, Steel Strap, - Black

Product Overview

20 Amp, 120/208 Volt, NEMA 18-20r, 4p, 4w, Flush Mtg Receptacle, Straight Blade,industrial Grade, Non-grounding, , Side Wired, Steel Strap, - Black
Also known as: 078477808733, 7250-FR

Documents

Specifications

Type: Receptacle, Self Grounding, Industrial Grade, Duplex Style
Volts AC: 120, 208
Color: Black
Amps: 20
NEMA Configuration: 18-20R
Type: Receptacle, Self Grounding, Industrial Grade, Duplex Style
Color: Black
NEMA Configuration: 18-20R
Volts AC: 120, 208
Amps: 20

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)