52" Paddle Fan, 5-Blade, Bronze Finish, With Light Fixture

Item #: 184103
Cat #: 15170B-965
UPC: 785652151750
Sign In or Register to view pricing and more.
Documents & Guides
52 Inch Paddle Fan, Blades: 5, 13° Blade Pitch, 3 Speed Reversible Motor, Color: Antique Brushed Nickel, Light Kit with 3-60 Watt Candelabra Lamps, 120 Volt

Overview

52 Inch Paddle Fan, Blades: 5, 13° Blade Pitch, 3 Speed Reversible Motor, Color: Antique Brushed Nickel, Light Kit with 3-60 Watt Candelabra Lamps, 120 Volt
Also known as: 785652151750, 15170B-965

Specifications

Product Width: 52 in
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Product Width: 52 in
Color: Brushed Nickel
Volts AC: 120
Wattage: 60

Customer Reviews

No reviews for this product
(0)