175 lb Extra Heavy Duty Cable Tie

Item #: 184118

Cat #: 53185

UPC: 051128531853

to view pricing and more.
Documents & Guides
Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant. Length: 32" (813 mm). Width: 0.35" (8.5 mm). Color: Black. Package Quantity: 50.

Overview

Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant. Length: 32" (813 mm). Width: 0.35" (8.5 mm). Color: Black. Package Quantity: 50.
Also known as: 051128531853, 53185

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 32 in
Weight Capacity: 175 lbs
Length: 32 in
Color: Black