Cold Shrink QT-III Termination Kit, 5-35 kV, Insulation OD 1.050 - 1.80", 8 Skirt, 3/kit

Item #: 184136
Cat #: 7685-S-8
UPC: 054007424673
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink QT-III Termination Kit, Medium Voltage, 5-35 kV, Insulation OD 1.050 - 1.80 Inch, Outdoor Type, 8 Skirt, 3/kit

Overview

Cold Shrink QT-III Termination Kit, Medium Voltage, 5-35 kV, Insulation OD 1.050 - 1.80 Inch, Outdoor Type, 8 Skirt, 3/kit
3M Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007424673, 7685-S-8

Specifications

Color: Black
Allowable Gauge Range: 3/0 - 1500
Color: Black
Allowable Gauge Range: 3/0 - 1500

Customer Reviews

No reviews for this product
(0)