
Cable Snap Clip, 5/16"–1/2" Flange, 0.472"–0.551" OD
Item #: 18414
Cat #: SC8D
UPC: 782856798347
to view pricing and more.
Documents & Guides
Cable Snap Clip. Low voltage, data and MC/AC cable to 5/16" thru 1/2" flange thickness, 0.468"–0.562" OD, Standard Package Quantity: 100.
Overview
Cable Snap Clip. Low voltage, data and MC/AC cable to 5/16" thru 1/2" flange thickness, 0.468"–0.562" OD, Standard Package Quantity: 100.
Quickly mounts a box to T-grid Adjustable height for various electrical box depths Mounts flush with face of tile Installs by hand Drop wire for independent support from clip and/or bar Screws easily to tee bar for added stability Supports multiple box installations
Also known as: 782856798347, SC8D
Features & Benefits
- Clip snaps on flange and cable snaps into clip
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |