This product has been discontinued.

4' 25W T5 LED Lamp, 35K
Item #: 1841409
Cat #: KT-LED25T5HO-48GC-835-DX2
UPC: 843654130583
to view pricing and more.
25W 3400 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS DLC 4.0
Overview
25W 3400 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS DLC 4.0
Also known as: 843654130583, KT-LED25T5HO-48GC-835-DX2
Specifications
| Shape: | T5 (Tubular) |
| Wattage: | 25 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Material: | Safety Coated Glass |
| Type: | Ballast Bypass (Type B) |
| Base: | 2-Pin (G5) |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Shape: | T5 (Tubular) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 25 |
| Color Temperature: | 3500 (Neutral White) |
| Material: | Safety Coated Glass |
| Base: | 2-Pin (G5) |
| Standards: | DLC Listed (Standard) |