PDT FRTSC6LYL SPLIT COVER, HO

Item #: 1842012

Cat #: FRTSC6LYL

UPC: 613056763968

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRTSC6LYL SPLIT COVER, HO

Overview

PDT FRTSC6LYL SPLIT COVER, HO
Also known as: 613056763968, FRTSC6LYL

Specifications

Material: ABS
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Type: Horizontal Tee Split Cover
Material: ABS
Width: 6 in
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: Horizontal Tee Split Cover