Enclosure, NEMA 1, Screw Cover, 24" x 24" x 6"
Item #:
184354
Cat #:
24246-SCGV-NK
UPC:
782051002676
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Screw Cover, NEMA 1, No Knockouts, 24 x 24 x 6 Inch, Steel/Galvanized
Overview
Enclosure, Screw Cover, NEMA 1, No Knockouts, 24 x 24 x 6 Inch, Steel/Galvanized
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051002676, 24246-SCGV-NK
Specifications
Width: | 24 in |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 24 in |
Width: | 24 in |
IP/NEMA Rating: | NEMA 1 |
Depth: | 6 in |
Height: | 24 in |
Customer Reviews
No reviews for this product
(0)