TYPE BR 1-Inch Plug-On Circuit Breaker

Item #: 1843827

Cat #: BR245B

UPC: 786676003599

to view pricing and more.
45A, 120/240V, 2-Pole, TYPE BR 1-Inch Plug-On Circuit Breaker

Overview

45A, 120/240V, 2-Pole, TYPE BR 1-Inch Plug-On Circuit Breaker

45A, 120/240V, 2-Pole, TYPE BR 1-Inch Plug-On Circuit Breaker

Also known as: 786676003599, BR245B

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR