Main Breaker Kit, 250A, 480VAC, PRX,

Item #: 1843851

Cat #: BKG3G250

UPC: 786689362560

to view pricing and more.
Documents & Guides
Main Breaker Kit, Pow-R-Xpress, PDG33G Type, 480 Volt AC, 35KAIC, 250 Amp, PRX

Overview

Main Breaker Kit, Pow-R-Xpress, PDG33G Type, 480 Volt AC, 35KAIC, 250 Amp, PRX

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs.

Also known as: 786689362560, BKG3G250

Specifications

Type: Main Breaker
Amps: 250
Volts AC: 480
Interrupt Rating AC: 35 kA
Type: Main Breaker
Volts AC: 480
Amps: 250
Interrupt Rating AC: 35 kA