PDT FRTR12X4LYL FITTING, 3-SI

Item #: 1844110

Cat #: FRTR12X4LYL

UPC: 613056763920

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRTR12X4LYL FITTING, 3-SI

Overview

PDT FRTR12X4LYL FITTING, 3-SI
Also known as: 613056763920, FRTR12X4LYL

Specifications

Material: ABS
Width: 12 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: Bend Radius Trumpet Flare
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 12 in
Color: Yellow
Type: Bend Radius Trumpet Flare