HINGE SCREW CVR WIREWAY, 12X12X24

Item #: 184448

Cat #: 121224-HS

UPC: 782051478303

Sign In or Register to view pricing and more.
Eaton B-Line series wiring trough, 12" height, 24" length, 12" width, HS wireway, Thru holes, 7 top knockouts, 7 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wiring trough, 12" height, 24" length, 12" width, HS wireway, Thru holes, 7 top knockouts, 7 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051478303, 121224-HS

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Color: Gray