Copper Ground Plate, Bare, 24" x 24", Continuous Pigtail, 1/0 Stranded, 1/4"

Item #: 1844506

Cat #: GPECCEK0242C036

UPC: 782856779070

to view pricing and more.
Documents & Guides
CAD GPECCEK0242C036 GRD PLATE

Overview

CAD GPECCEK0242C036 GRD PLATE

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856779070, GPECCEK0242C036

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Allowable Gauge Range: 1/0